Shop All Door Strikes
Zoro Select
Standard ASA Strike, 4-7/8 x 1-1/4
Mfr # 2MDK6
Zoro # G2592886
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Stainless steel
- Length 4 7/8 in
- Width 1 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDK6
- Zoro # G2592886
- UPC # 190735037249
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 4 7/8 in |
Width | 1 1/4 in |
Overall Length | 4 7/8 in |
Overall Width | 1 1/4 in |
Details
Strike Type | ASA |
Finish | Stainless steel |
Color | Gray |
Material | Stainless Steel |
Hardware | Included |
Item | Door Strike Plate |
Includes | mounting screws |
Type | For Locksets |
Product Type | Door Strike Plate |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Stainless Steel |
Description
Door Strike Plate, Strike Type ASA, Length 4 7/8 in, Width 1 1/4 in, Color Gray, Stainless Steel Finish, Material Stainless Steel, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- BALDWIN Estate Vintage Brass Sash Locks (0452.033)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Natural (CLP8301 x 689)
- MARKS USA MarksI-QWIK LITE STAND ALONE RIM EXIT DEVICE TRIM ELECTRONIC ACCESS CONTROL (MRK-IQ7-LITE-19)
- ZORO SELECT Replacement Lip Strike, H 2 1/4xL1 1/8 In (2MDK7)
- ZORO SELECT Replacement T-Strike, H2 3/4 L1 1/8 In (2MDN6)
- ZORO SELECT Fill Plate, Steel, 8"L x 1-1/4"W (2MDK3)
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In, Color: Silver (2MDN7)
- ZORO SELECT 1-1/4"W x 4-7/8"L, Box Stike Deadbolt Plate, Chrome (3EJD3)
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In (2MDL2)
- EMTEK Oil Rubbed Bronze Faceplate EMFPR10B (EMFPR10B)
- Zoro Select Door Accessories