Shop All Crowd Control Post & Ropes
Zoro Select
Stanchion, Post Dia. 2-1/2", Yellow
Mfr # 93702
Zoro # G7347265
original price:
$50.83
5% off
new price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material Polyethylene
- Post Material Polyethylene
- Post Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 93702
- Zoro # G7347265
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Medium Duty Stanchion |
Base Type | Flat |
Base Material | Polyethylene |
Post Material | Polyethylene |
Color | Yellow |
Post Finish | Matte |
Finish | matte |
Application | Outdoor or Indoor |
For Use With | 2 in and 2 in HD Plastic Chain |
Includes | (2) Poles, Ball Top, Base, C-Hook, Extension Piece |
Base Finish | Matte |
Fillable | Yes |
Base Color | Yellow |
Post Color | Yellow |
Base Weight | 2 lb |
Post Top | Sphere |
Compatible Line Manufacturer Part Number | 50002-100, 50002-50 |
Resistance Properties | UV Resistant |
Compatible Line | Chain |
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 2 lb, Post Color Yellow, Base Color Yellow, Includes (2) Poles, Ball Top, Base, C-Hook, Extension Piece, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Storage Cabinet, Black/Yellow (29369)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In (357-1021061)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- NMC Respirator Required Walk On Floor Sign (WFS31)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- ZORO SELECT Ground Post, White, 35inH, Polyethylene, PK6 (95401-6)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- Zoro Select Crowd Control