Shop All Crowd Control Post & Ropes
Zoro Select
Stanchion, Post Dia. 2-1/2", Red
Mfr # 93705
Zoro # G7347335
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material Polyethylene
- Post Material Polyethylene
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 93705
- Zoro # G7347335
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 40 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Medium Duty Stanchion |
Base Type | Flat |
Base Material | Polyethylene |
Post Material | Polyethylene |
Color | Red |
Finish | matte |
For Use With | 2 in and 2 in HD Plastic Chain |
Includes | (2) Poles, Ball Top, Base, C-Hook, Extension Piece |
Application | Outdoor or Indoor |
Post Finish | Matte |
Base Finish | Matte |
Fillable | Yes |
Post Color | Red |
Base Color | Red |
Compatible Line Manufacturer Part Number | 50005-100, 50005-50 |
Compatible Line | Chain |
Base Weight | 2 lb |
Post Top | Sphere |
Resistance Properties | UV Resistant |
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 2 lb, Post Color Red, Base Color Red, Includes (2) Poles, Ball Top, Base, C-Hook, Extension Piece, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (KKC4PU-03-M)
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- OAKLEY SI Holbrook Blackside w/ Prizm Black Polar (OO9102-G055)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Yellow (93702)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- ZORO SELECT 3" Diameter Safety Orange Stanchion, 4 pk (99912-4)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- Zoro Select Crowd Control Post & Ropes