Shop All Stainless Steel Treads
Zoro Select
Stair Tread, SS, Smooth, 1In. H
Mfr # 24188S100-TRD1
Zoro # G7209246
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Surface Smooth
- Tread Width 36 in
- Tread Depth 12 1/8 in
- Height 1 in
- Nosing Checker Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24188S100-TRD1
- Zoro # G7209246
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Treads
Dimensions
Tread Width | 36 in |
Tread Depth | 12 1/8 in |
Height | 1 in |
Mounting Hole Diameter | 7/16 in |
Mounting Hole Length | 1 7/16 in |
Bearing Bar Height | 1 in |
End Plate Height | 2.5 in |
Mounting Hole Width | 7/16 in |
Description
Bar Grating Stair Tread, Stainless Steel, 304, Bar Grating Stair Tread, 1 in Bearing Bar Height, 1.188 in Bearing Bar Thickness, End Plate Height 2.5 in, Top Surface Smooth, Nosing Surface Checker Plate, Bearing Bar Spacing 1.19 in, Number of Bearing Bars 10, Tread Depth 12 1/8 in, Mounting Hole Spacing 7 in, Includes Mounting Hardware No, Mounting Hole Diameter 7/16 in, Mounting Hole Length 1 7/16 in, Mounting Hole Width 7/16 in, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 2-1/2" W x 1-1/2" Thick (BULK-PS-ACB-2032)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (4244_48_0)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.375" Thick x 4" Width x 36" Length - Black (32-007-375)
- STEELWORKS DIAMOND PLT STL 24""X24"" (11800)
- Zoro Select Stainless Steel Treads