Shop All Aluminum Treads
Zoro Select
Stair Tread, Aluminum, 400 lb Cap.
Mfr # LAX21-M-TG7X24
Zoro # G111956194
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Width 24 in
- Tread Depth 8 9/16 in
- Bearing Bar Spacing 1.188 in
- Bearing Bar Thickness 0.188 in
- Number of Bearing Bars 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LAX21-M-TG7X24
- Zoro # G111956194
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Tread Width | 24 in |
Tread Depth | 8 9/16 in |
Mounting Hole Width | 7/16 in |
Mounting Hole Diameter | 7/16 in |
Bearing Bar Height | 1.25 in |
Mounting Hole Length | 1 7/16 in |
End Plate Height | 2.5 in |
Description
Stair Tread, Aluminum, 6000, Stair Tread, 1.25 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, 2.5 in End Plate Height, Top Surface Serrated, Nosing Surface Grooved, Bearing Bar Spacing 1.188 in, Number of Bearing Bars 7, Tread Depth 8 9/16 in, Mounting Hole Spacing 4.5 in, Includes Mounting Hardware No, 7/16 in Mounting Hole Diameter, 1 7/16 in Mounting Hole Length, 7/16 in Mounting Hole Width, Number of Mounting Holes 4, Mounting Hole Center to Tread Top 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSAESR-205)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 10 Ft (ZUSA-RC-1002)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11605_18_0)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 6 In x2Ft (03TP.063x6-24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 1Ft (03P.25X12-12)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 2x 4Ft (03P.25X24-48)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 2 x 2 Ft. (03TP.063X24X24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x4Ft (03TP.063X12-48)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- Zoro Select Aluminum Treads