Shop All Steel Wool
Zoro Select
Stainless Steel Wool Reel, Medium
Mfr # 2KJN4
Zoro # G3491695
original price:
$119.67
22% off
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 2
- Grade Medium Coarse
- Application Etching In Wet
- Width 4 3/8 in
- Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2KJN4
- Zoro # G3491695
- UPC # 190735446324
- Country of Origin China
- Category Steel Wool
Dimensions
Width | 4 3/8 in |
Diameter | 15 in |
Width x Length | 4 3/8 in W x 88 ft L |
Overall Length | 88 ft |
Overall Width | 4 3/8 in |
Details
Item | Stainless Steel Wool Reel |
Grit | 2 |
Grade | Medium Coarse |
Application | Etching In Wet |
Product Type | Steel Wool Roll |
Steel Wool Grit | 2 |
Wool Material | Stainless Steel |
Steel Wool Grade | Medium Coarse |
Description
Stainless Steel Wool Reel, Wool Material Stainless Steel, Product Type Steel Wool Roll, Steel Wool Grade Medium Coarse, Steel Wool Grit 2, Overall Length 88 ft, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Amplex Flexible Diamond Abrasive Disc, 2 (66260311781)
- PFERD Carbide Bur - Ball Shape, INOX Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24527)
- CLESCO SS-016048-080A Spiral Coated Abrasive Sanding Sleeve (SS-016048-080A)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, AO (48012)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- ZORO SELECT Ind Grade Steel Wool, Super Fine, PK16 (2KJK6)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- ZORO SELECT Stainless Steel Wool Reel, Fine (2KJN3)
- ZORO SELECT Carbon Steel Wool Reel, Coarse (2KJN1)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- HOMAX 12PK No0000 STL Wool Pad (10120000)
- Zoro Select Steel Wool