Shop All Steel Wool
Zoro Select
Stainless Steel Wool Reel, Fine
Mfr # 2KJN3
Zoro # G3416454
original price:
$125.02
22% off
new price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 0
- Grade Fine
- Width 4 3/8 in
- Diameter 15 in
- Application Light Duty Wet Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KJN3
- Zoro # G3416454
- UPC # 190735446317
- Country of Origin China
- Category Steel Wool
Dimensions
Width | 4 3/8 in |
Diameter | 15 in |
Width x Length | 4 3/8 in W x 88 ft L |
Overall Length | 88 ft |
Overall Width | 4 3/8 in |
Details
Item | Stainless Steel Wool Reel |
Grit | 0 |
Grade | Fine |
Application | Light Duty Wet Sanding |
Product Type | Steel Wool Roll |
Steel Wool Grade | Fine |
Steel Wool Grit | 0 |
Wool Material | Stainless Steel |
Description
Stainless Steel Wool Reel, Wool Material Stainless Steel, Product Type Steel Wool Roll, Steel Wool Grade Fine, Steel Wool Grit 0, Overall Length 88 ft, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SF-42, SOLID CARBIDE BUR DOUBLE CUT -7000 (70F042DC)
- CGW ABRASIVES Flap Whl, 1x1x1/4, Med, Mrn (36451)
- NORTON ABRASIVES Quick Chang Disc Backup Pad, 3D, TS (63642543225)
- VSM Abrasive Belt, 120 Grit, SC, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (215038)
- ZORO SELECT Carbon Steel Wool Reel, Very Fine (2KJL6)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- ZORO SELECT Carbon Steel Wool Reel, Coarse (2KJN1)
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- ZORO SELECT Carbon Steel Wool Reel, Medium (2KJL8)
- ZORO SELECT Stainless Steel Wool Reel, Medium (2KJN4)
- RHODES AMERICAN 0000 Grade Super Fine Steel Wool Pad , 12PK (10120000)
- Zoro Select Steel Wool