Shop All Steel Wool
Zoro Select
Stainless Steel Wool Reel, Extra Coarse
Mfr # 2KJN5
Zoro # G0966944
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 4
- Grade Extra Coarse
- Width 4 3/8 in
- Diameter 15 in
- Application Rough Wet Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KJN5
- Zoro # G0966944
- UPC # 190735446331
- Country of Origin China
- Category Steel Wool
Dimensions
Width | 4 3/8 in |
Diameter | 15 in |
Overall Length | 88 ft |
Overall Width | 4 3/8 in |
Width x Length | 4 3/8 in W x 88 ft L |
Details
Item | Stainless Steel Wool Reel |
Grit | 4 |
Grade | Extra Coarse |
Application | Rough Wet Sanding |
Product Type | Steel Wool Roll |
Steel Wool Grit | 4 |
Steel Wool Grade | Extra Coarse |
Wool Material | Stainless Steel |
Description
Stainless Steel Wool Reel, Wool Material Stainless Steel, Product Type Steel Wool Roll, Steel Wool Grade Extra Coarse, Steel Wool Grit 4, Overall Length 88 ft, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Very Fine A (Maroon) (P-100400)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 220 G (8521035)
- PFERD 6" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63399)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- ZORO SELECT Ind Grade Steel Wool, Medium Coarse, PK16 (2KJL2)
- ZORO SELECT Carbon Steel Wool Reel, Medium Coarse (2KJL9)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- ZORO SELECT Carbon Steel Wool Reel, Extra Coarse (2KJN2)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- Zoro Select Steel Wool