Shop All Wall Shelving
Zoro Select
Stainless Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Silver
Mfr # GACB18-34-1860S
Zoro # G4361826
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 18"
- Height 34"
- Material Aluminum
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GACB18-34-1860S
- Zoro # G4361826
- UPC # 651588328651
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 60" |
Depth | 18" |
Height | 34" |
Overall Height | 34 in |
Overall Depth | 18 in |
Overall Width | 60 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 12 ga, Ventilated Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 2, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 18 in, Overall Height 34 in, Overall Width 60 in, 150 lb Load Capacity, Aluminum, Adjustable, Silver, Unfinished, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Inside Corner Bracket (40-4304)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 96"L Gray Galvanized Steel (PCH-96)
- HUSKY Solenoid Valve for 007 Tank Alarm (007580)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HFY9)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Chrome (2HGE6)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HGA1)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HGA9)
- WALLSCAPES 36 in. Jazzy Shelf, Red & White (HSJKIT736RD)
- Zoro Select Wall Shelving