Shop All Wall Shelving
Zoro Select
Stainless Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Silver
Mfr # GACB18-14-1860S
Zoro # G4361905
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Material Stainless Steel
- Number of Shelves 1
- Color Silver
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GACB18-14-1860S
- Zoro # G4361905
- UPC # 651588328491
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 60" |
Depth | 18" |
Height | 14" |
Overall Height | 14 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 600 lb Load Capacity per Shelf, Number of Shelves 1, Mounting Mechanism Post, Overall Depth 18 in, Overall Height 14 in, Overall Width 60 in, 600 lb Load Capacity, Stainless Steel, Adjustable, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Black (PB10-XXL)
- 80/20 Floor Mount Base Plate 40-8080 (40-2410)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 24"W x 14"H, Chrome (2HGC9)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 54"H, Chrome (2HGF3)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFX9)
- Zoro Select Wall Shelving