Shop All Wall Shelving
Zoro Select
Stainless Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Silver
Mfr # GACB14-14-1448S
Zoro # G4361939
original price:
$239.75
21% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Material Stainless Steel
- Number of Shelves 1
- Color Silver
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GACB14-14-1448S
- Zoro # G4361939
- UPC # 651588328439
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 14" |
Height | 14" |
Overall Width | 48 in |
Overall Depth | 14 in |
Overall Height | 14 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 800 lb Load Capacity per Shelf, Number of Shelves 1, Mounting Mechanism Post, Overall Depth 14 in, Overall Height 14 in, Overall Width 48 in, 800 lb Load Capacity, Stainless Steel, Adjustable, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Red (35-P-3248RD)
- HASTINGS HOME Hastings Home 3-Tier, 9 Pair Wooden Shoe Rack (311179TRE)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085118)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 34"H, Chrome (2HGE4)
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFX9)
- ZORO SELECT Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HFY1)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 54"H, Chrome (2HGF3)
- ZORO SELECT Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HFY2)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Chrome (2HGE6)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- Zoro Select Wall Shelving