Shop All Wall Shelving
Zoro Select
Stainless Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Silver
Mfr # GACB14-14-1436S
Zoro # G4361957
original price:
$216.14
22% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14"
- Height 14"
- Material Stainless Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GACB14-14-1436S
- Zoro # G4361957
- UPC # 651588328392
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 14" |
Height | 14" |
Overall Depth | 14 in |
Overall Width | 36 in |
Overall Height | 14 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 16 ga, Ventilated Shelf Style, 800 lb Load Capacity per Shelf, Number of Shelves 1, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 14 in, Overall Height 14 in, Overall Width 36 in, 800 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Stainless Steel, Adjustable, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Umbrella Holder, Bedroom, Metal, Grey (I 2032)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2011)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 36"W x 14"H, Chrome (2HGD3)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 24"W x 14"H, Chrome (2HGC9)
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HFY9)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- Zoro Select Wall Shelving