Shop All Wall Shelving
Zoro Select
Stainless Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver
Mfr # 2HGA9
Zoro # G2956003
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Depth 16"
- Height 11-1/2"
- Material Stainless Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HGA9
- Zoro # G2956003
- UPC # 190735445310
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 24" |
Depth | 16" |
Height | 11-1/2" |
Overall Depth | 16 in |
Overall Height | 12 in |
Overall Width | 24 in |
Usable Width | 24 in |
Usable Depth | 16 in |
Description
Wall Shelf, 18 ga, Solid Shelf Style, 100 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 16 in, Usable Width 24 in, Mounting Mechanism Direct, Overall Depth 16 in, Overall Height 12 in, Overall Width 24 in, 100 lb Load Capacity, Stainless Steel, Fixed, Silver, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- HUSKY High Level Drum Alarm (009953)
- 80/20 Joining Plate, 15 Series (4332-BLACK)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 54"H, Chrome (2HGE9)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome (2HGF5)
- ZORO SELECT Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HFY1)
- ZORO SELECT Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HFY2)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Chrome (2HGE6)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- Zoro Select Wall Shelving