Shop All Utility Carts
Zoro Select
Stainless Steel Utility Cart, No Handle, 500 lb
Mfr # 60EF15
Zoro # G001109129
original price:
$284.33
5% off
new price: $269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Overall Height 36 7/8 in
- Overall Length 38 3/4 in
- Overall Width 21 3/4 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60EF15
- Zoro # G001109129
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 36 7/8 in |
Overall Length | 38 3/4 in |
Overall Width | 21 3/4 in |
Shelf Length | 35 11/32 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 in |
Shelf Width | 21 in |
Top Shelf Height | 36 7/8 in |
Description
Utility Cart, Load Capacity 500 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 38 3/4 in, Overall Width 21 3/4 in, Capacity per Shelf 165 lb, Distance Between Shelves 14 1/2 in, Shelf Length 35 11/32 in, Shelf Width 21 in, Distance Between Middle and Bottom Shelf 14 1/2 in, Distance Between Top and Middle Shelf 14 3/8 in, Top Shelf Height 36 7/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray (D-200-LD-GY-MG)
- KNUFFI Corner Guard, Flat, Fluorescent Red/Yl (60-6888)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A464)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-304850-3-8SPN-95)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 42-3/5L x 30W x 35-3/5H (800315GY)
- Zoro Select Utility Carts