Shop All Utility Carts
Zoro Select
Stainless Steel Utility Cart, No Handle, 500 lb
Mfr # 60EF11
Zoro # G701109160
original price:
$391.44
4% off
new price: $371.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Overall Height 40 1/8 in
- Overall Length 36 in
- Overall Width 23 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60EF11
- Zoro # G701109160
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 40 1/8 in |
Overall Length | 36 in |
Overall Width | 23 in |
Shelf Width | 21 in |
Caster Wheel Dia. | 5 in |
Shelf Length | 33 in |
Top Shelf Height | 34 1/4 in |
Description
Utility Cart, Load Capacity 500 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 36 in, Overall Width 23 in, Capacity per Shelf 167 lb, Distance Between Shelves 10 3/4 in, Shelf Length 33 in, Shelf Width 21 in, Distance Between Middle and Bottom Shelf 10 3/4 in, Distance Between Top and Middle Shelf 10 3/4 in, Top Shelf Height 34 1/4 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON End Chain Hoist Ring Assembly (GGS_57025)
- US CARGO CONTROL 5/16" - 3/8" Heavy Duty Ratchet Chain Binder (CB150-6600)
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 14' - Domestic (SW1-12-14-D)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34Z)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306068-5-3K-95)
- ZORO SELECT Utility Cart, Aluminum, Flat, 2 Shelves, 1,000 lb (1420)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-G)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 33-3/10L x 24-3/5W x 27-2/5H (800312GY)
- Zoro Select Utility & Storage Carts