Shop All Utility Carts
Zoro Select
Stainless Steel Utility Cart, No Handle, 500 lb
Mfr # 60EF10
Zoro # G501109155
original price:
$262.30
10% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 1/16 in
- Overall Length 24 in
- Overall Width 20 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60EF10
- Zoro # G501109155
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 21 1/16 in |
Overall Length | 24 in |
Overall Width | 20 in |
Top Shelf Height | 21 1/16 in |
Caster Wheel Dia. | 4 in |
Shelf Width | 20 in |
Shelf Length | 24 in |
Description
Utility Cart, Load Capacity 500 lb, Stainless Steel Material, 18 ga Gauge, Polished Finish, Silver Color, Overall Length 24 in, Overall Width 20 in, Capacity per Shelf 250 lb, Distance Between Shelves 10 23/32 in, Shelf Length 24 in, Shelf Width 20 in, Distance Between Top and Middle Shelf 10 23/32 in, Top Shelf Height 21 1/16 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (S17)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- AMGOOD 3in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 3CASTERS)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA3)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243036-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-366060-4-3K-95)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- Zoro Select Utility Carts