Shop All Utility Carts
Zoro Select
Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves
Mfr # SRSC1618363ALU6PU
Zoro # G9949965
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 42 in
- Overall Width 18 1/4 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SRSC1618363ALU6PU
- Zoro # G9949965
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 47 in |
Overall Length | 42 in |
Overall Width | 18 1/4 in |
Shelf Width | 18 in |
Caster Width | 2 in |
Shelf Length | 36 in |
Caster Dia. | 6 in |
Handle Height | 36 in |
Top Shelf Height | 47 in |
Lip Height | 1-1/2" |
Caster Wheel Width | 2 in |
Overall LxWxH | 42 in x 18 1/8 in x 47 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 36 in x 18 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 18 1/4 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 16 5/8 in, Shelf Length 36 in, Shelf Width 18 in, Includes 3 Shelves, Distance Between Middle and Bottom Shelf 16 5/8 in, Distance Between Top and Middle Shelf 16 5/8 in, Handle Height 36 in, Top Shelf Height 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- HOMECARE PRODUCTS Bungie Cord Yellow, Black (HO2601778)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC211-B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618302FLD5PU)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2436-2-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF12)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- Zoro Select Utility & Storage Carts