Shop All Utility Carts
Zoro Select
Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves
Mfr # 11A466
Zoro # G4114607
original price:
$789.33
5% off
new price: $748.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 65 in
- Overall Width 30 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A466
- Zoro # G4114607
- UPC # 190735110492
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 65 in |
Overall Width | 30 in |
Lip Height | 1-3/4 in |
Shelf Length | 60 in |
Top Shelf Height | 35 in |
Shelf Width | 30 in |
Caster Dia. | 5 in |
Overall LxWxH | 65 in x 30 in x 35 in |
Shelf LxW | 60 in x 30 in |
Description
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Plain Finish, Silver Color, Overall Length 65 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 35 in, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- ERICKSON 2"X30Ft 10,000Lb Long Hndl Ratt w/ Chain Leads w/Bonus Web Clamp Bulk (58727)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel5" (N22-5-RT)
- DUTTON-LAINSON Brake Winch (DLB1200A)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA0)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-6PHSB-95)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (BKSTC11GY)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-95)
- HON Olson Stacker Series Cart, 21-3/8x35-1/2x (H4043.T)
- Zoro Select Utility Carts