Shop All Utility Carts
Zoro Select
Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves
Mfr # SRSCE2022362ALU4PU
Zoro # G6417923
product price: $238.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 42 1/2 in
- Overall Width 22 1/2 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRSCE2022362ALU4PU
- Zoro # G6417923
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 42 1/2 in |
Overall Width | 22 1/2 in |
Lip Height | 1-1/4 in |
Shelf Length | 36 in |
Caster Width | 1 1/4 in |
Shelf Width | 22 in |
Top Shelf Height | 34 in |
Handle Height | 36 1/2 in |
Caster Dia. | 4 in |
Caster Wheel Dia. | 4 in |
Shelf LxW | 36 in x 22 in |
Caster Wheel Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 1/2 in x 22 1/2 in x 36 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 42 1/2 in, Overall Width 22 1/2 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 24 3/4 in, Shelf Length 36 in, Shelf Width 22 in, Handle Height 36 1/2 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-5)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- CM Super Strong Anchor Shackle, 1 Ton, 516 In, Galvanized (M647G)
- MILWAUKEE HAND TRUCKS Appliance Truck, with Ratchet, Aluminum (DC40187)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022482FLD4PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (9CM21)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- RUBBERMAID Black Utility Cart 45" L x 26" W x 33" H (MTL127)
- Zoro Select Utility & Storage Carts