Shop All Beakers & Pitchers
Zoro Select
Stainless Steel Beaker, 6L
Mfr # 5MZF0
Zoro # G8535597
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Sterile/Non-Sterile Non-Sterile
- Capacity 1.6 gal
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MZF0
- Zoro # G8535597
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Diameter | 7 7/8 in |
Details
Item | Beaker |
Color | Silver |
Material | Stainless Steel |
Sterile/Non-Sterile | Non-Sterile |
Capacity | 1.6 gal |
Autoclavable | Yes |
Product Type | Beaker |
Description
Beaker, Diameter 7 7/8 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 1.6 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 90M (PBF090)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50808)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- Zoro Select Labware