Shop All Drain Components
Zoro Select
Stainless Steel, Bath Drain, Overflow Face Plate
Mfr # 35202
Zoro # G4880193
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains 304 Stainless Steel
- Color - Drains Silver
- Material of Construction Stainless Steel
- Type Bath Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35202
- Zoro # G4880193
- UPC # 091712352020
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Details
Item | Overflow Face Plate |
Material of Construction - Drains | 304 Stainless Steel |
Color - Drains | Silver |
Material of Construction | Stainless Steel |
Type | Bath Drain |
Grid Material | Stainless Steel |
Includes | Brass Screw |
Drain Material | 304 Stainless Steel |
Color | Silver |
Ligature Resistant | No |
Finish | Brushed |
Material | Stainless Steel |
Color Finish | Brushed Nickel |
Product Type | Overflow Face Plate |
Description
Overflow Face Plate, Product Type Overflow Face Plate, Includes Brass Screw, Finish Brushed, Material Stainless Steel, Color Silver, Ligature Resistant No, Fits Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1-1/2" Tube (ZUSA-TF-VAC-54)
- THRIFCO PLUMBING Tub/Shower Handle, Hot Chrome Plated (4402548)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x MNPT Brass (164-303NL)
- VIEGA Viega ProPress 45 elbow, 1" x 1" (77028)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35089)
- ZORO SELECT 1-1/4" " Dia., Zinc, Zinc Finish, Lavatory, Slip-Nut (1PNW4)
- ZORO SELECT 1-1/2" or 1-1/4" " Dia., polypropylene, White/Plastic Finish, Kitchen, Slip-Nut And Washer (1PPB7)
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35301)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (05231)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140G-12NB)
- Zoro Select Drain Components