Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 72 in Overall L
Mfr # 7863_72_0
Zoro # G303070608
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 72 in
- Wall Thickness 0.028 in
- Metal Fabrication Process Cold-Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7863_72_0
- Zoro # G303070608
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 in |
Length Tolerance | +/-0.031 |
Inside Diameter | 0.194 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 ft Overall Length, Length Tolerance +/-0.031, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.194 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 36 L. (7591)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 4 Ft L (2EYP9)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 6 Ft L (61R1.5-72)
- ZORO SELECT Foil Roll, Copper, 0.007 Th x2 In W, 100 Ft (4UGT8)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14744_36_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 1/8 ID Sq, 6 ft (4YUM3)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4246_12_0)
- ZORO SELECT SS Rectangle Tube 304, 6 ft (14643_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (17928_12_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (12641_36_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2228_48_0)
- Zoro Select Stainless Steel Tube Stock