Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 72 in Overall L
Mfr # 6855_72_0
Zoro # G603070667
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 72 in
- Wall Thickness 0.028 in
- Inside Diameter 0.319 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6855_72_0
- Zoro # G603070667
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 in |
Inside Diameter | 0.319 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.031 |
Overall Length | 6 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 ft Overall Length, Length Tolerance +/-0.031, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.319 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-100)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.75-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 6 Ft L (2HHC8)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.00XOH)
- ZORO SELECT SS Square Tube, 6 ft (527_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (476_12_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14786_48_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14904_48_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12915_12_0)
- ZORO SELECT SS Square Tube 316, 12 in (2224_12_0)
- Zoro Select Stainless Steel Tube Stock