Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 72 in Overall L
Mfr # 14750_72_0
Zoro # G503070651
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 72 in
- Wall Thickness 0.028 in
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14750_72_0
- Zoro # G503070651
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.031 |
Inside Diameter | 0.569 in |
Overall Length | 6 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 ft Overall Length, Length Tolerance +/-0.031, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.569 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 20PK (72671)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_12_24)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/2 ID, PK10 (24452)
- RANDALL 5/8In. ROUND TUBING (8 FT M-236)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14782_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (463_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (476_12_0)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ZORO SELECT SS Square Tube 316, 5 ft (2221_60_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14765_24_0)
- Zoro Select Stainless Steel Tube Stock