Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 6 in Overall L
Mfr # 476_6_0
Zoro # G803070955
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 6 in
- Wall Thickness 0.12 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 476_6_0
- Zoro # G803070955
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Length Tolerance | +/-0.5 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.76 in |
Overall Length | 6 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.76 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- E. JAMES Rubber, Neoprene, 1/2"Thick, 12"x12", 50A (380-1/2A)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-UHMWB-20)
- ONLINEMETALS 1.25" x 0.3125" Brass Half Oval 360-H02 Extruded (23731)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (468_24_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (23131_6_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14744_72_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (14893_36_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 ODx1 1/64 ID Sq, 6 ft (4YUL1)
- Zoro Select Stainless Steel Tube Stock