Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 6 in Overall L
Mfr # 4229_6_0
Zoro # G903070817
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 6 in
- Wall Thickness 0.065 in
- Inside Diameter 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4229_6_0
- Zoro # G903070817
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Inside Diameter | 0.12 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-1 in |
Overall Length | 6 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 6 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.12 in, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-UHMW-507)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- ZORO SELECT SS Square Tube, 6 ft (538_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (17928_6_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (4249_48_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (479_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17930_72_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (6855_36_0)
- ONLINEMETALS 0.25" Carbon Steel Round Bar A36 Hot Rolled (10232)
- Zoro Select Stainless Steel Tube Stock