Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 6 in Overall L
Mfr # 23131_6_0
Zoro # G203070883
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 6 in
- Wall Thickness 0.25 in
- Hardness Scale Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23131_6_0
- Zoro # G203070883
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Outside Diameter Tolerance | +/-0.015 in |
Outside Diameter | 4 in |
Inside Diameter | 3.5 in |
Length Tolerance | +/-0.5 in |
Overall Length | 6 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 4 in, Outside Diameter Tolerance +/-0.015 in, Inside Diameter 3.5 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1084_36_0)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_12_24)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.063" Thick (1ZAG5)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (7010_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4244_24_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12718_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 3/4 ODx1 37/64 ID Sq, 6ft (4YUL3)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17929_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14739_72_0)
- Zoro Select Stainless Steel Tube Stock