Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 6 in Overall L
Mfr # 14748_6_0
Zoro # G203070869
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 6 in
- Wall Thickness 0.12 in
- Inside Diameter 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14748_6_0
- Zoro # G203070869
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Inside Diameter | 0.26 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-0.5 in |
Outside Diameter | 1/2 in |
Overall Length | 6 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.26 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-H60-134)
- ZORO SELECT HDPE Plastic Sheet 72" L x 48" W x 3/4" Thick (BULK-PS-PE-493)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17940_72_0)
- ZORO SELECT Sq Tube, 304SS, 3 OD x 2 41/64 ID Sq, 6 ft (4YUM6)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (22858_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12913_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12718_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (463_72_0)
- ZORO SELECT SS Round Tube 316, 24 in Overall L (12944_24_0)
- Zoro Select Stainless Steel Tube Stock