Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 6 in Overall L
Mfr # 14745_6_0
Zoro # G003070625
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 6 in
- Wall Thickness 0.083 in
- Wall Thickness Tolerance +/-15%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14745_6_0
- Zoro # G003070625
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 6 in |
Length Tolerance | +/-0.5 in |
Outside Diameter | 1/2 in |
Inside Diameter | 0.334 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.334 in, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 0.0625 in. X 1 in. W X 3 ft. L Weldable Aluminum Flat Bar (11315)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-244)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick (PS-UHMW-ESD-26)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.187" Thick (BULK-PS-PP-575)
- ZORO SELECT SS Square Tube, 6 ft (528_72_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (4233_6_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (12641_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17940_36_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4242_24_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (23131_6_0)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- Zoro Select Stainless Steel Tube Stock