Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 6987_48_0
Zoro # G803070696
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 48 in
- Wall Thickness 0.035 in
- Wall Thickness Tolerance +/-10%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6987_48_0
- Zoro # G803070696
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Length Tolerance | +/-1 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.93 in |
Outside Diameter | 1 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.93 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-PC-17)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-345)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1105_6_0)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/8"T x 1/2"W x 10 Ft L (BULK-RS-S50FDA-98)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17932_36_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (23045_24_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12718_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (478_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14742_12_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (4227_6_0)
- ONLINEMETALS 1.25" OD x 0.188" Wall x 0.874" ID Stainless Round Tube 316 Seamless (14880)
- Zoro Select Stainless Steel Tube Stock