Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 472_48_0
Zoro # G303070998
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 48 in
- Wall Thickness 0.12 in
- Metal Fabrication Process Cold Worked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 472_48_0
- Zoro # G303070998
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 3/4 in |
Length Tolerance | +/-4 in |
Inside Diameter | 0.51 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 4 ft Overall Length, Length Tolerance +/-4 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.51 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L (BULK-RS-S50WFDA-78)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- ZORO SELECT Music Wire, Steel alloy, 9, 0.022 In (21022)
- ZORO SELECT Blank Stock, Rect, SS, 1/4 T x2 In W x 6 ft (4YTU9)
- ZORO SELECT SS Square Tube 304, 12 in (26148_12_0)
- ZORO SELECT SS Square Tube, 6 ft (529_72_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2221_48_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17929_72_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12947_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (22858_12_0)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- Zoro Select Stainless Steel Tube Stock