Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 4242_48_0
Zoro # G803070726
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 48 in
- Wall Thickness 0.065 in
- Length Tolerance +/-1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4242_48_0
- Zoro # G803070726
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Length Tolerance | +/-1 in |
Inside Diameter | 0.87 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 4 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.87 in, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F3-16)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 3/8 in Thick, Pink (5GDL9)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd (0118G063R125S-36X40)
- ZORO SELECT Oil Hard Drill Rod, O1, 23/64, 0.3593 In (O1D23646)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft (4YUJ9)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (4229_6_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (459_12_0)
- ZORO SELECT SS Rectangle Tube 304, 5 ft (17926_60_0)
- ZORO SELECT SS Square Tube 316, 12 in (2234_12_0)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- ONLINEMETALS 8.5" OD x 0.5" Wall x 7.5" ID Stainless Round Tube 304 (26699)
- Zoro Select Stainless Steel Tube Stock