Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 48 in Overall L
Mfr # 23131_48_0
Zoro # G803070863
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 48 in
- Wall Thickness 0.25 in
- Straightness Tolerance +/-0.045 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23131_48_0
- Zoro # G803070863
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 in |
Outside Diameter Tolerance | +/-0.015 in |
Inside Diameter | 3.5 in |
Outside Diameter | 4 in |
Length Tolerance | +/-4 in |
Overall Length | 4 ft |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 4 ft Overall Length, Length Tolerance +/-4 in, Outside Diameter 4 in, Outside Diameter Tolerance +/-0.015 in, Inside Diameter 3.5 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1C)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (PS-UHMW-RCY-9)
- POLY-AMERICA Black 32.7 L x 7.75 W x (PF0410B)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1000)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (22858_36_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (475_12_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2225_48_0)
- ZORO SELECT SS Square Tube, 6 in (528_6_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (12954_24_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (479_48_0)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- Zoro Select Stainless Steel Tube Stock