Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 36 in Overall L
Mfr # 7863_36_0
Zoro # G103070549
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 36 in
- Wall Thickness 0.028 in
- Wall Thickness Tolerance +/-15%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7863_36_0
- Zoro # G103070549
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 in |
Length Tolerance | +/-0.031 |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/4 in |
Inside Diameter | 0.194 in |
Overall Length | 36 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 36 in Overall Length, Length Tolerance +/-0.031, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.194 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PTFE-222)
- ONLINEMETALS 0.25" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7472)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9565_24_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2225_48_0)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (459_48_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (12641_36_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14756_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (26524_72_0)
- ONLINEMETALS 0.625" OD x 0.083" Wall x 0.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21424)
- Zoro Select Stainless Steel Tube Stock