Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 36 in Overall L
Mfr # 14753_36_0
Zoro # G203070548
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 36 in
- Wall Thickness 0.028 in
- Standards ASTM A213, ASTM A269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14753_36_0
- Zoro # G203070548
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 in |
Outside Diameter | 3/4 in |
Length Tolerance | +/-0.031 |
Inside Diameter | 0.694 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 36 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 36 in Overall Length, Length Tolerance +/-0.031, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.694 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Yellow (879010)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1082_36_0)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (23083_12_24)
- ZORO SELECT SS Square Tube, 6 ft (525_72_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (480_24_0)
- ZORO SELECT SS Square Tube, 6 ft (528_72_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17933_36_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14784_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17928_72_0)
- ONLINEMETALS 1" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10134)
- Zoro Select Stainless Steel Tube Stock