Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 36 in Overall L
Mfr # 14736_36_0
Zoro # G003070649
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 36 in
- Wall Thickness 0.028 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14736_36_0
- Zoro # G003070649
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 in |
Outside Diameter | 5/16 in |
Inside Diameter | 0.257 in |
Length Tolerance | +/-0.031 |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 36 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 36 in Overall Length, Length Tolerance +/-0.031, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.257 in, Wall Thickness 0.028 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Low Stl, 0.0200x1ID, Pk10 (25213)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.188" Thick (1YYH4)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 6 Ft (2EYY1)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 1" Dia. (1UVC7)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17938_72_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14744_36_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12954_12_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- STANLEY Steel Tube Square Weld 1X36 (N341-446)
- Zoro Select Stainless Steel Tube Stock