Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 24 in Overall L
Mfr # 4233_24_0
Zoro # G803070702
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 24 in
- Wall Thickness 0.035 in
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4233_24_0
- Zoro # G803070702
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 in |
Length Tolerance | +/-1 in |
Outside Diameter | 1/2 in |
Inside Diameter | 0.43 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 24 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 24 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.43 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333HT-25)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- ZORO SELECT Silicone Strip, 60A, 10'x1 1/2"x0.125 (BULK-RS-S60-102)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12954_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14803_72_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14848_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (12937_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17940_72_0)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- Zoro Select Stainless Steel Tube Stock