Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 24 in Overall L
Mfr # 4230_24_0
Zoro # G503070712
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 24 in
- Wall Thickness 0.035 in
- Outside Diameter Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4230_24_0
- Zoro # G503070712
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.305 in |
Length Tolerance | +/-1 in |
Outside Diameter | 3/8 in |
Overall Length | 24 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 24 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.305 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (2182_72_0)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 6" W x 0.005" Thick (G15-5F-6X10)
- ZORO SELECT White Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-499)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-882)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12960_36_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (7863_72_0)
- ZORO SELECT SS Rectangle Tube 304, 5 ft (14643_60_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14728_24_0)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Stainless Round Tube 304 Seamless (14783)
- Zoro Select Stainless Steel Tube Stock