Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 24 in Overall L
Mfr # 4227_24_0
Zoro # G303070646
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 24 in
- Wall Thickness 0.035 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4227_24_0
- Zoro # G303070646
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.18 in |
Outside Diameter | 1/4 in |
Length Tolerance | +/-1 in |
Overall Length | 24 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 24 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.18 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.25X6-24)
- ZORO SELECT Felt Sheets (BULK-FS-F7-32)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4238_12_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14744_36_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft (4YUJ9)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12946_72_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (463_72_0)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Stainless Round Tube 304 Seamless (12937)
- Zoro Select Stainless Steel Tube Stock