Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 24 in Overall L
Mfr # 14755_24_0
Zoro # G503070903
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 24 in
- Wall Thickness 0.083 in
- Outside Diameter Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14755_24_0
- Zoro # G503070903
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 3/4 in |
Length Tolerance | +/-2 in |
Inside Diameter | 0.584 in |
Overall Length | 24 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 24 in Overall Length, Length Tolerance +/-2 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.584 in, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-100)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 1 Ft L (61R2-12)
- ZORO SELECT SS Sheet 304, 12 in Overall W (713_12_36)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 12" W x 1-1/2" Thick (PS-PTFEB-40)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (14893_36_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT SS Square Tube 304, 24 in (531_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12915_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (4236_12_0)
- ONLINEMETALS 3" x 3" x 0.25" Stainless Angle 316/316L (2173)
- Zoro Select Stainless Steel Tube Stock