Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 24 in Overall L
Mfr # 14745_24_0
Zoro # G503070545
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 24 in
- Wall Thickness 0.083 in
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14745_24_0
- Zoro # G503070545
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 in |
Outside Diameter | 1/2 in |
Length Tolerance | +/-2 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.334 in |
Overall Length | 24 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 24 in Overall Length, Length Tolerance +/-2 in, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.334 in, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.118" Thick (BULK-PS-PC-586)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 5/16" Dia. (6RFW0)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004107)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14756_12_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14856_48_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2225_48_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12920_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9562_24_0)
- Zoro Select Stainless Steel Tube Stock