Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 4245_12_0
Zoro # G803070887
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 12 in
- Wall Thickness 0.12 in
- Metal Fabrication Process Cold Worked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4245_12_0
- Zoro # G803070887
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Length Tolerance | +/-1 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 1.01 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1.01 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (1UNR9)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-100)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-ACR-23)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-250)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (478_12_0)
- ZORO SELECT SS Square Tube 316, 6 ft (2221_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12915_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4230_24_0)
- ZORO SELECT SS Square Tube 316, 5 ft (2221_60_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- Zoro Select Stainless Steel Tube Stock