Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 4238_12_0
Zoro # G403070591
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 12 in
- Wall Thickness 0.065 in
- Metal Fabrication Process Cold Worked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4238_12_0
- Zoro # G403070591
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.62 in |
Outside Diameter | 3/4 in |
Length Tolerance | +/-1 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.62 in, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21188S100-B2)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (4251_12_0)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17938_72_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14856_72_0)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12942_36_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (4231_72_0)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12944_72_0)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (10459_36_0)
- Zoro Select Stainless Steel Tube Stock