Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 4233_12_0
Zoro # G603070674
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 12 in
- Wall Thickness 0.035 in
- Wall Thickness Tolerance +/-15%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4233_12_0
- Zoro # G603070674
- Country of Origin Multiple
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Outside Diameter Tolerance | +/-0.005 in |
Length Tolerance | +/-1 in |
Inside Diameter | 0.43 in |
Outside Diameter | 1/2 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.43 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 5/8 In Dia x 6 Ft L (2HJZ4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PC-16)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 1 In x 6 Ft (SB-3003-0125-01-72)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/4 ID, Pk10 (44852)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14753_72_0)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT SS Round Tube 304, 36 in Overall L (489_36_0)
- ZORO SELECT SS Square Tube, 6 ft (543_72_0)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14856_48_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (474_24_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12954_6_0)
- Zoro Select Stainless Steel Tube Stock