Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 14912_12_0
Zoro # G803070603
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 12 in
- Wall Thickness 0.25 in
- Wall Thickness Tolerance +/-10%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14912_12_0
- Zoro # G803070603
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Outside Diameter Tolerance | +/-0.010 in |
Length Tolerance | +/-1 in |
Outside Diameter | 3 in |
Inside Diameter | 2.5 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3 in, Outside Diameter Tolerance +/-0.010 in, Inside Diameter 2.5 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 1/2 In Dia, 10 Ft (ZUSA-RC-739)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 2", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X2.0FLT6061T6511-6)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 11/16 in W (18H.687-72)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (22858_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (26524_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14756_24_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12954_12_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ONLINEMETALS 2" OD x 0.134" Wall x 1.732" ID Stainless Round Tube 304 Seamless (14801)
- Zoro Select Stainless Steel Tube Stock