Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 14892_12_0
Zoro # G403070584
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 12 in
- Wall Thickness 0.25 in
- Standards ASTM A213, ASTM A269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14892_12_0
- Zoro # G403070584
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1 1/2 in |
Length Tolerance | +/-1 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1 in, Wall Thickness 0.25 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0015 In (22126)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9665_12_12)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT SS Round Tube 316, 36 in Overall L (12960_36_0)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (7863_36_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4229_24_0)
- ZORO SELECT Rectangular Steel Tube, SS, 36 in (17940_36_0)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- ONLINEMETALS 1" Acetal Plate (Copolymer) Natural (13041)
- Zoro Select Stainless Steel Tube Stock