Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 14848_12_0
Zoro # G803070573
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 12 in
- Wall Thickness 0.12 in
- Straightness Tolerance +/-0.015 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14848_12_0
- Zoro # G803070573
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Length Tolerance | +/-1 in |
Inside Diameter | 0.26 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 316, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.26 in, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 6 Ft (1ZCZ3)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 24" Length - Black (20-109)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 80A (BULK-RS-E80MIL-14)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PS-PC-574)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12641_72_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (22858_12_0)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14751_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14745_24_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (459_12_0)
- ZORO SELECT SS Rectangle Tube 304, 5 ft (17926_60_0)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- Zoro Select Stainless Steel Tube Stock