Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 14786_12_0
Zoro # G803071020
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 12 in
- Wall Thickness 0.083 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14786_12_0
- Zoro # G803071020
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Length Tolerance | +/-1 in |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1.334 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1.334 in, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- ZORO SELECT Rod Stock, Aluminum, 3/8 in. dia. (83047)
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.125", Red (BULK-RS-S70-23)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (475_12_0)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12914_12_0)
- ZORO SELECT SS Square Tube, 12 in (528_12_0)
- ZORO SELECT SS Square Tube 316, 4 ft (2228_48_0)
- ZORO SELECT SS Square Tube, 36 in (525_36_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- Zoro Select Stainless Steel Tube Stock