Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 14780_12_0
Zoro # G403070980
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 12 in
- Wall Thickness 0.188 in
- Outside Diameter Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14780_12_0
- Zoro # G403070980
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.874 in |
Length Tolerance | +/-1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.874 in, Wall Thickness 0.188 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.188x1.5-72)
- ZORO SELECT White UHMW Polyethylene Full Round Stock 120 in L (2NJD8)
- NORTON ABRASIVES 16FT x 400FT Plastic Sheeting (6728)
- ZORO SELECT SS Square Tube, 12 in (6808_12_0)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4227_24_0)
- ZORO SELECT Stainless Round Tube, 72 in Overall L (14744_72_0)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (7555_48_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (4244_48_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft (4YUJ9)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (459_12_0)
- Zoro Select Stainless Steel Tube Stock