Shop All Stainless Steel Tube Stock
Zoro Select
Stainless Round Tube, 12 in Overall L
Mfr # 14765_12_0
Zoro # G003070854
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 12 in
- Wall Thickness 0.083 in
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14765_12_0
- Zoro # G003070854
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 in |
Outside Diameter | 1 in |
Length Tolerance | +/-1 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 0.834 in |
Overall Length | 12 in |
Description
Stainless Steel Round Tube 304, Stainless Steel, 304, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.834 in, Wall Thickness 0.083 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22978)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick (BULK-PS-CAC-424)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx2 Ft L (6SH22X12-24)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4282_12_0)
- ZORO SELECT SS Square Tube, 36 in (533_36_0)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14828_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (463_72_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft (4YUJ9)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17938_72_0)
- ZORO SELECT SS Square Tube, 6 in (525_6_0)
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- Zoro Select Stainless Steel Tube Stock